INFINEON Infineon MOSFET driver dual

Sebelum PPN:
Rp149.900 - Rp109.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of drivers: 2, Operating supply voltage Min: 3.1 V, Operating supply voltage Max: 17 V, Topology: Galvanic isolation, Mounting type: Surface mount, Peak output current: -3.5 A, 4 A, Number of outputs: 2, Polarity: Inverted, non-inverted, Package type: DSO, Pin count: 8, Input logic compatibility: CMOS, High/Low side dependency: Independent, Operating temperature Min: -40 °C, EiceDRIVER isolated MOSFET / IGBT gate driver. Isolation voltage between: Wide input operating range Separate source/sink output Application: AC motor/Brushless DC motor drive

Ulasan Produk

Tidak ada ulasan