INFINEON Infineon 2-channel high-side switch

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Power switch type: High side switch, Switch on resistance: 31mΩ, Number of outputs: 2, Voltage: 5 -> 36V, Current: 25A, Mounting type: Surface mounting, Package type: TO-252, Pin count: 5, Dimension: 6.5 x 6.22 x 2.3mm, Length: 6.5mm, Width: 6.22mm, Height: 2.3mm, Operating Temperature Max: +150 °C, Operating Temperature Min: -40 °C, PROFET Smart High Side Power Switch, Multi Channel, Infineon. Overload Protection Current Limit Short Circuit Protection Thermal Shutdown Overvoltage Protection Electrostatic Discharge (ESD) Protection

Ulasan Produk

Tidak ada ulasan