DOLD Solid state relay, 1a1b contact

Sebelum PPN:
Rp739.900
Spesifikasi
Contact Configuration1a1b
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum load current: 1 A * Mounting type: PCB mounting * Maximum load voltage: 230 AC * Contact arrangement: DP-NO/NC * Dimensions: 29 x 13 x 25.5 mm * Height: 25.5 mm * TUV, UL, SA, SEV. EN 60204-1 (stop functions), EN 418, prEN574, prEN 954-1. PCB relay, single shot with forcibly guided contacts OA5669 (2 changeovers). With forcibly guided contacts, contact opening >0.5 mm throughout its service life, including malfunctions and surface winding ≥8 mm. Air gap and creep distance: 0.7 to 1.6 N. High dielectric withstand voltage ≤4 kV. Large voltage range: 0.7 to 1.6 N. Designed as per DIN EN 664/VDE 0110 (1 89): Rated voltage: 250 V, pollution degree: Surge voltage category: III. Fluxproof. Designed as per DIN EN 50205 ZH/457 and VDE 0106, 0110, 0435, 0631, 0700, 0730, 0804

Ulasan Produk

Tidak ada ulasan