PORTESCAP Stepping linear actuator Portescap

Sebelum PPN:
Rp4.099.900 - Rp5.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum load: 8.9N * Maximum stroke length: 48mm * Drive type: Stepper * Input voltage: 12V dc * Motor technology: Stepping motor * Series: 26DBM20B2U * Small linear actuator. Non-captive linear actuator. The long stroke length produces a maximum linear thrust of 128 oz with a frame size of 26 mm. The step angle is 7.5 °. Excellent position resolution is achieved when combined with the optional 0.0005 inch pitch lead screw. Features and benefits. Small but high continuous linear output. Digital control-easy to use in combination with a microprocessor. Cost-effective-Compact design, low installation cost. Maintenance-free-no brushes to replace. Single pole winding and Bipolar winding options. Captive and non-captive designs. Long life-ball bearing design. Product application information. Medical pipette motors. Damper actuation. Plap actuation. Printers and copiers. Switching systems.

Ulasan Produk

Tidak ada ulasan