Murrelektronik Limited Signal conditioner Murrelektronik Limited

Sebelum PPN:
Rp7.299.900 - Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Input type: Voltage, Output type: Voltage, Signal conditioner type: DC voltage-voltage, Input range: 12.4 V dc, 24 V dc, Output range: 0 -> 10 V dc, Power supply voltage: 20 -> 30 V dc, Mounting type: DIN rail, sensor compatibility: transmitter, operating temperature Min: -25°C, operating temperature Max: +50°C, number of channels: 1, Murrelektronik MIRO 12.4 signal conditioner. MurrElektronik MIRO 12.4 series signal conditioner module Is designed to connect a potentiometer, 3-wire sensor, or mechanical switch. The output voltage of this module can be set from 0 to 10 V regardless of the measurement range of the input used. Features and benefits. Status LED. Screw terminal. 35 mm wide DIN rail mounting

Ulasan Produk

Tidak ada ulasan