NXP Thermistor NXP PTC

Sebelum PPN:
Rp30.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series: KTY81, Temperature Coefficient Type: PTC, Resistance @ 25°C: 1.01kΩ, Application: Control, Measurement, Package/Case: SOD70, Length: 5.2mm, Depth: 4.2mm, Height: 4.8mm, Dimension: 5.2 x 4.2 x 4.8mm, operating temperature Min: -55°C, NXP KTY series temperature sensor. Silicon PTC thermistor KTY series from NXP Semiconductors is suitable for use as temperature sensing device in measurement and control systems. It exhibits high repeatability, predictability, and stable resistance to temperature characteristics when operating in a non-linear fashion. KTY sensors offer a wide operating range and long life, and come in a variety of package styles and initial tolerances. .Fail-safe, positive temperature coefficient Resistance/temperature characteristics are displayed in graph as semi-logarithm Low resistance tolerance (KTY81/110: ±1%)

Ulasan Produk

Tidak ada ulasan