BRAINBOXES Converter Brainboxes ASCII, Ethernet, Modbus

Sebelum PPN:
Rp17.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Compatible products: ASCII, Ethernet, Modbus, output type: analog, number of outputs: 4, bus type: DCON ASCII, Modbus TCP, RS-485, operating temperature Min: -30°C, operating temperature Max: +80°C, ED -560 Ethernet-Analog Converter, RS485 Gateway. The ED-560 is an Ethernet-Analog (4 inputs) converter with RS485 expansion unit, the output of ED-560 is suitable for high precision control of voltage or current. This converter is designed for harsh environments. Typical applications include control and switching of AC/DC motors, fans, pumps, voltages, regulators, etc. Features/Benefits. 4 analog outputs-individually selectable current or voltage. High-precision 0-10 V output and 4-20 mA output. Instant control via web browser. Operating temperature range: -30 -> + 80°C. Use with Modbus or ASCII command

Ulasan Produk

Tidak ada ulasan