APEM Key lock switch, Apem

Sebelum PPN:
Rp609.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Positions: 2, Switch Operation: Latch, Contact Configuration: Double Pole Double Throw (DPDT), Contact Current Rating: 4 A, Key Type: Flat, Terminal Type: Solder, Case Material: Polyester with Glass Fiber, Bezel Shape: Round, Application: Automatic door control, Automation control, Communication system, Fire alarm panel, Power distribution, Transportation, Depth from panel: 22.29mm, Key index angle: 90°, Contact material: Copper alloy, Operating temperature Min: -30°C, UL. Apem 19mm key lock switch LK series. Features and benefits. Single pole and 2-pole options Up to 4 position hold/instantaneous switching Various key pull out positions 45°/90° index Mechanical life (total Load): 6000 times UL certified

Ulasan Produk

Tidak ada ulasan