PR Electronics Galvanic Insulator PR Electronics 2 Channel Converter

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Barrier type: Relay, Number of channels: 2, Supply voltage: 6 to 35 V dc, Maximum safe voltage: 300 V ac, Maximum safe current: 35 mA, Signal type: Converter, Operating temperature min: -25°C, Operating temperature max: +70°C, Operating temperature range: -25 to +70°C, 3100 type - 2-wire transmitter isolator. 3186 type is a 1- or 2-channel input loop-powered isolator. The input and output are floating and galvanically isolated. The converter eliminates earth loops and can be used to measure floating signals. 1:1 output loop-powered isolator with 2-wire transmitter. Excellent accuracy. 1-channel version: Part numbers 796-7109 and 136-8709. 2-channel version: Part numbers 796-7118 and 136-8710. 1:1 signal function range 3.5-23 mA. Low input-to-output voltage drop: 2.5 V typical. Fast response time: 5 ms. Excellent signal-to-noise ratio: > 60 dB. Host loop voltage powered. Wide supply range 6-35 V. High galvanic isolation 2.5 kV ac. Suitable for installation in safe areas or Zone 2 and Class 1 Division 2 areas. 6 mm low-profile housing. DIN-rail mounting.

Ulasan Produk

Tidak ada ulasan