OSRAM Opto Semiconductors OSRAM Visible LED TOPLED Black Lens Series

Sebelum PPN:
Rp309.900 - Rp549.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Red * Package type: PLCC 2 * Mounting type: Surface mount * Number of LEDs: 1 * Forward voltage: 1.95 V * Luminous intensity: 5200 mcd * Pin count: 2 * View angle: 30 ° * Lens shape: Bullet type * Main wavelength: 625 nm * Dimensions: 3.4 x 3 x 3.8mm * Lens color: Clear * Osram TOPLED black dome lens series LED. Osram Opto Semiconductors TOPLED black series is housed in a standard PLCC-2 dome lens package. It is a mid power LED series. The black package offers significantly higher contrast and lower reflectivity than comparable white packaged LEDs without sacrificing luminosity. This makes TOPLED black LEDs ideal for signs and displays in traffic and public transport information displays, price variable displays, all kinds of character displays, etc. . Black SMT PLCC-2 package, pad layout with dome lens is compatible with TOPLED and Power TOPLED Focused Illumination Angle

Ulasan Produk

Tidak ada ulasan