OSRAM Opto Semiconductors OSRAM Visible LED SYNIOS P2720 Series

Sebelum PPN:
Rp289.900 - Rp829.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Yellow * Mounting type: Surface mount * Number of LEDs: 5 * Forward voltage: 2.37 V * Luminous intensity: 25.2 cd * Number of pins: 2 * View angle: 120 ° * Luminous flux: 33 -> 82 lm * Lens shape: Flat * Main wavelength: 590 nm * Dimensions: 2 x 2.75 x 0.6 mm * Series: SYNIOS P2720 * Osram SYNIOS P2720 series LEDs. OSRAM Opto Semiconductors' SYNYOS P2720 series is a series of LEDs designed for automotive manufacturing and lighting designers. Family. This high-brightness LED shares the same footprint and is available in three different chip sizes. Therefore, the number of required SYNIOS P2720 LEDs can be kept low and bright light output can be achieved. With a wide variety of colors, the SYNIOS P2720 narrows the color binning of white LEDs for color consistency. It is also ideal for use in lighting pipes, automotive applications such as front lighting, signal and rear combined lighting. . SYNIOS P2720 LED Features: Various color high brightness output 3 chip sizes available High reliability Small package Excellent thermal performance High efficiency

Ulasan Produk

Tidak ada ulasan