OSRAM Opto Semiconductors OSRAM Visible LED POINTLED Series

Sebelum PPN:
Rp289.900 - Rp90.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Red * Mounting type: Surface mount * Number of LEDs: 1 * Forward voltage: 2.2 V * Luminous intensity: 1255 mcd * Pin number: 2 * View angle: 120 ° * Luminous flux: 3.36 lm * Lens shape: shell type * Main wavelength: 625 nm * Dimensions: 2 x 1.9 x 0.88mm * Lens color: Clear * Osram Point LED series LEDs. Osram Opto Semiconductors POINT LED series LEDs are only 2 mm in diameter, so they can be easily drilled into simple holes. It fits and can be placed flat on the board. Due to its symmetrical radiation pattern, this general-purpose LED is ideal for keypad lighting, display backlights, light guide combinations, automotive interior lighting and more. . Package size 2 mm in diameter Viewing angle 120 ° Reverse through hole mounting ideal for flat backlights (Part No. 654-6164 is top mounting)

Ulasan Produk

Tidak ada ulasan