OSRAM Opto Semiconductors OSRAM Visible Light LED OSLON SX Series

Sebelum PPN:
Rp80.900 - Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Yellow * Package type: 3030 (1212) * Mounting type: Surface mount * LED number: 1 * Forward voltage: 2.25 V * Luminous intensity: 15 cd * Pin count: 2 * View angle: 60 ° * Luminance flux: 28 lm * Lens shape: Cannonball type * Main wavelength: 590 nm * Dimensions: 3.1 x 3.1mm * Lens color: Clear * OSRAM OSLON SX series LED-Single color. Osram Opto Semiconductors OSLON SX series small LED is a ceramic SMD LED with silicon resin lens in the package. The high flux LED of OSRAM OSLON SX LED is small in size, so it is ideal for applications where space is very important, such as signal lights / warning lights / tail lights, decorative lighting, and vehicle interior lighting (backlight lighting for dashboard). .. Compact SMT ceramic package: 3 x 3 mm integrated silicon lens: 60 ° beam angle

Ulasan Produk

Tidak ada ulasan