OSRAM Opto Semiconductors OSRAM Visible Light LED OSLON SSL 80 Series

Sebelum PPN:
Rp289.900 - Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: White * Package type: 3030 (1212) * Mounting type: Surface mount * Number of LEDs: 1 * Forward voltage: 2.85 V * Number of pins: 2 * View angle: 80 ° * Luminous flux: 110 lm * Lens shape : Dome * Dimensions: 3.1 x 3.1 x 2.3mm * Lens color: Clear * OSRAM OSLON SSL 80 series LED-white. OSLON SSL 80 from OSRAM Opto Semiconductors is a narrow angle illumination, high power LED with excellent optical characteristics. It has thermal characteristics. With a focused radiation pattern (80 °), this product is optimized for use with lenses and reflectors and is suitable for direct illumination without secondary lenses. The OSLON SSL 80 series of SMT LEDs guarantees high durability and reliability. Optimal applications for the OSLON SSL 80 series include spotlights, residential retrofits, residential lighting, accent lighting, decorative and entertainment lighting, signposts (eg stairs or emergency exits). .1 W Mini High Power LED Compact symmetric 3 x 3 mm package enables high density clustering to achieve high flux array OSLON SSL 80 has a maximum drive current of 1000 mA 7 K / W low thermal resistance for low temperature Can drive

Ulasan Produk

Tidak ada ulasan