OSRAM Opto Semiconductors OSRAM Visible LED Multi TOPLED Series

Sebelum PPN:
Rp479.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: green, red * Package type: PLCC 4 * Mounting type: surface mount * Number of LEDs: 1 * Forward voltage: 1.8 V * Luminous intensity: 56 -> 180 mcd * Pin count: 4 * View angle: 120 ° * Lens Shape: Bullet type * Main wavelength: 570/630 nm * Dimension: 3.4 x 3 x 2.1mm * Lens color: Clear * OSRAM Multi TOPLED series LEDs. Osram Opto Semiconductors Multi TOPLED series LEDs are multi-chip LED SMT package It is a product stored in. Multi TOPLED LEDs are suitable for light indicators, backlights (LCD, switches, keys, displays), illuminated advertising, general lighting, etc. .2-color and 3-color types available PLCC-4 package size 3.4 x 3.0 x 2.1mm 120 ° viewing angle Individual control of LEDs on chip

Ulasan Produk

Tidak ada ulasan