OSRAM Opto Semiconductors OSRAM Visible LED Micro SIDELED Series

Sebelum PPN:
Rp139.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Green * Package type: Side view * Mount type: Surface mount * Number of LEDs: 1 * Forward voltage: 2 V * Luminous intensity: 112 mcd * Pin count: 2 * View angle: 120 ° * Luminous flux: 240 mlm * Lens shape: Rectangle * Main wavelength: 570 nm * Dimension: 2.3 x 1.3 x 1.2mm * LED material: InGaAlP * Osram Micro SIDELED series LED. The built-in reflector optimizes the light output of Micro SIDELED LEDs. The flat package is also suitable for use in confined spaces. Micro SIDELED is suitable for applications such as backlighting (LCD, mobile phones, switches, keys, displays, illuminated advertising) and is optimized for integration into lighting guides. . Miniature package LED, radiation direction is parallel to substrate Viewing angle 120 °

Ulasan Produk

Tidak ada ulasan