OSRAM Opto Semiconductors OSRAM Visible Light LED CHIPLED 0603 Series

Sebelum PPN:
Rp349.900 - Rp42.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: green * Package type: 1608 (0603) * Mounting type: surface mount * Number of LEDs: 1 * Forward voltage: 3.2 V * Luminous intensity: 280 mcd * Pin count: 2 * View angle: 135 ° (horizontal), 155 ° (vertical) * Luminance flux: 0.44 lm * Lens shape: Rectangle * Main wavelength: 530 nm * Dimension: 1.6 x 0.8 x 0.3 mm * Lens color: Clear * OSRAM CHIPLED 0603 series LED. OSRAM Opto Semiconductors OSRAM CHIPLED 0603 Series LEDs are members of the CHIPLED family. CHIPLED 0402 can be used in a compact footprint of standard 0603. Ideal for applications that do not require high power LEDs. CHIPLED 0603 can be used for various purposes. These applications include key / LCD backlights, eraser arrays, near field displays, and external modem indicator lights. CHIPLED 0603 LED Features: Dimensions: 1.6 x 0.8 mm Industry standard 0603 package Thin (0.3 mm) package Available in different colors

Ulasan Produk

Tidak ada ulasan