OSRAM Opto Semiconductors OSRAM Phototransistor, Full Spectrum

Sebelum PPN:
Rp149.900 - Rp29.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: infrared, ultraviolet, visible light * Standard fall time: 7 μs * Standard rise time: 7 μs * Number of channels: 1 * Maximum photocurrent: 7200 μA * Maximum dark current: 200 nA * Half-width sensitivity angle: 24 ° * Polarity: NPN * Pin count: 2 * Mounting type: Through hole mounting * Package type: 3 mm (T-1) * Dimensions: 4 x 4 x 5.2 mm * Collector current: 15 mA * Minimum detection wavelength: 380 nm * Phototransistor 3 mm package

Ulasan Produk

Tidak ada ulasan