OSRAM Opto Semiconductors OSRAM 950Nm infrared LED, 5 mm shell type (T-1 3/4)

Sebelum PPN:
Rp469.900 - Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak wavelength: 950 nm * Package type: 5 mm (T-1 3/4) * Radiant flux: 55 mW * Radiant intensity: 50 mW / sr * Mounting type: Through-hole mounting * Directive half-value angle: ± 30 ° * Dimension: 5 mm * Lens Shape: Bullet type * Osram through hole 5 mm (T-1 3/4) infrared emitter. OSRAM Opto Semiconductors infrared (IR) emitter products are standard 5 mm (T-1 3/4) through hole plastic package. It is stored in. Some of these infrared LEDs are spectrally matched to silicon photodetectors.

Ulasan Produk

Tidak ada ulasan