Alpha Electronics Alpha Electronics Power Shunt Resistor 4-Terminal PCW Series

Sebelum PPN:
Rp4.299.900
Spesifikasi
Case Typemold
Dimensions (mm)40x20x5
Height (mm)5
Length (mm)40
Minimum Temperature Coefficient (ppm/°C)-15
Rated Power (W)2
Resistance (MΩ)5
SeriesPCW
TechnologyPower film
Temperature Coefficient (°C)±15
Termination StyleAxial
Tolerance±0.5%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Note 1: The resistance value of type PB is guaranteed at the point 12.7 ± 3.2 mm away from the resistor.However, if the resistance value is 10 Ω or less, it is guaranteed at the point 5.08 ± 0.6 mm.Note 2: Heat sink: Aluminum chassis 152.4 mm (L) x 101.6 mm (W) x 50.8 mm (H) x 1.0 mm (T). Precision power resistors, PC series. Alpha precision PC series resistors are equipped with heatsinks and have a maximum of 10 W Corresponds to the rating.

Ulasan Produk

Tidak ada ulasan