Sifam Tinsley Analog Ammeter Sifam

Sebelum PPN:
Rp649.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum value: 50μA, Current type: DC, Moving element: Moving coil, Cutout height: 20.2mm, Cutout width: 42.4mm, Depth: 31.2mm, Meter accuracy: ±2.5%, Minimum temperature: -25°C, Maximum temperature: +55°C, Presentor Series DC Meter. Electrical connection via 6mm tag terminals. Accuracy classes BS89, IEC51, EN60051. Operating temperature range: -25 to +55°C. Front-mounted panel cutout - 27mm diameter, maximum panel thickness 4mm. Rear-mounted panel cutout (with bezel) - maximum panel thickness 6mm. Fixing stud sizes: M2 ;font face="symbol"> ́ ;/font> 10.0mm (43.9 ;font face="symbol"> ́ ;/font> 37.9mm), M2.5 ;font face="symbol"> ́ ;/font> 10.0 mm (other sizes)

Ulasan Produk

Tidak ada ulasan