ITT CANNON IT Cannon Circular Connector Mini Sure-Seal Series

Sebelum PPN:
Rp309.900 - Rp389.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of contacts: 3 * Mounting type: Cable mount * Terminal method: Crimp * Shell size: MSS 3 P * Body orientation: Straight * Series: Mini Sure-Seal * Housing material: PVC * Operating temperature Min: -40°C * Contact is Please order separately, part number; 341-3033 341-3033 (male) or 341-3049 341-3049 (female). For the required tools, refer to the typical article number: 167-9534 167-9534. mini Sureseal cable plug. This ITT Canon Mini Sure-Seal connector plug is available in 2, 3 or 4 pin/socket combinations for easy and reliable compatibility with compatible Mini Sure-Seal connectors. It is designed to allow interlocking. The one-piece molded body has an IP67 rating, providing excellent protection against water and dust. The result is optimal connectivity for industrial and automotive applications.

Ulasan Produk

Tidak ada ulasan