Sifam Tinsley Sifam Tinsley Frequency Meter

Sebelum PPN:
Rp1.899.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Cutout height: 68mm * Cutout width: 68mm * Depth: 54mm * Minimum temperature: -10°C * Maximum temperature: 55°C * Sifam Sigma series FM power meter. Pointer type frequency meter housed in a molded polycarbonate case. is. Suitable for measuring frequencies of 45-65 Hz. To maximize accuracy, we have suppressed the unwanted frequency range to obtain the required measurement range. These frequency power meters have several advantages when used in switch boards and generator set panels. . Linear scale Polycarbonate housing with fiberglass Knife edge pointer Easy duplicate glass and bezel panel mounting Frequency range: 45-55-65 Hz Supply voltage: 200 -> 250 V

Ulasan Produk

Tidak ada ulasan