ZF CHERRY ZF push button switch

Sebelum PPN:
Rp109.900 - Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Switch behavior: Latch * Contact configuration: 2-pole on / off switch * Mounting type: Panel mount * Panel cutout size: 20.2mm * Contact current rating: 20 A @ 14 V dc * Illumination: yes * Actuator color : Green * LED Color: Green * Terminal Type: Tab * KF Series Waterproof Pushbutton Switches. Cherry sealed structure Waterproof pushbutton switches can be selected from pole, throw and switch options, from vehicles and outdoor machines to medical devices. Suitable for a wide range of applications. It is waterproof and dustproof to meet IP65 requirements. Features and benefits: Single pole and double pole available Illuminated and non-illuminated types Sustained operation and momentary options Snap-in mounting Mechanical life: 100,000 times DC electrical life: 10,000 times. KF series is as follows. is. Part number 706-4058 706-4058 is a black push button switch (on-off) Part number 706-4060 706-4060 is a green illuminated push button switch (hold) Part number 706-4064 706-4064 is a black push button switch ((On) -Off) Part No .: 706-4067 706-4067 is a red illuminated pushbutton switch (hold) Part No .: 706-4070 706-4070 is a red illuminated pushbutton switch (hold) Part No .: 706-4073 706- 4073 is a black pushbutton switch (holding) part number; 706-4076 706-4076 is a green illuminated pushbutton switch (holding)

Ulasan Produk

Tidak ada ulasan