ZF CHERRY ZF Micro Switch Roller Lever SPDT-NO / NC

Sebelum PPN:
Rp119.900 - Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator type: Roller lever * Terminal type: Solder * Contact rated current: 100 mA @ 30 V dc * Contact configuration: SPDT-NO / NC * Operating force: 0.54 N * Operating temperature Min: -40°C * Operating temperature Max : +120°C *Contact material: Gold, silver alloy *Mechanical life: 15000000Operations *Operating temperature range: -40 -> +120°C *ENEC, UL. Standard V4 micro switch (DB3 100mA). DB3 rating is 100mA 250 Vac, ENEC, EN61058 Maximum operating temperature: 120 °C UL94V-0 Housing material: PET / PBT (UL94V-0) Actuator material: PBT (UL94V-0) T120 POM (UL94H-B) T85 Silver nickel contact SPDT contact configuration seal For structural actuators, refer to part number 290-0491 290-0491. For IP67 grade type, see part no. 320-506 320-506 Height 11.65 mm, width 20 mm, depth 6.5 mm

Ulasan Produk

Tidak ada ulasan