ZF CHERRY ZF Micro Switch Hinge Lever SPDT-NO / NC

Sebelum PPN:
Rp85.900 - Rp499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Actuator Type: Hinge Lever * Terminal Type: Solder * Contact Current Rating: 10.1 A @ 250 V ac * Contact Configuration: SPDT-NO / NC * IP Rating: IP6K7 * Operating Force: 1.18 N * Operating Temperature Min: -40°C * Operating Temperature Max: +120°C * Contact Material: Silver Alloy * Mechanical Life: 1,000,000 Operations * Operating Temperature Range: -40 to +120°C * ENEC, UL. IP67 V4 Microswitch (DC2 10 A). IP67-rated sealed actuator. Contact rating 10 A. Various terminals available: PCB mount, solder, and quick connect (2.8 ;font face="symbol"> ́ ;/font> 0.5 mm). Housing Material: PET / PBT (UL94V-0). Actuator made of POM (T85), PBT (T120). Silver-nickel contacts. Operating Temperature Range: -40 to 120°C. Pre-wired types have a maximum operating temperature of 105°C. SPDT contact configuration. Mechanical life: >2 ;font face="symbol"> ́ ;/font> 10 6 Height 11.65 mm, Width 20 mm, Depth 6.5 mm. Dimensions: H 11.65 ;font face="symbol"> ́ ;/font> W 20 ;font face="symbol"> ́ ;/font> D 6.5mm

Ulasan Produk

Tidak ada ulasan