XP POWER XP Power Isolated DC-DC Converter IU Series

Sebelum PPN:
Rp479.900 - Rp8.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 9 V dc, Input voltage range: 18 -> 36 V dc, Input voltage nominal: 24 V dc, Insulation voltage: 1 kV dc, Rated power: 2 W, Output current: 222 mA, Mounting type: Through hole, Number of outputs: 1 , Efficiency: 80%, Package: SIP 8, Load Regulation: ±1%, Maximum Temperature: +85°C, Series: IU, XP Power-IU Series DC-DC Converter. XP Power IU Series is reliable Highly stable single/dual output 2W isolated DC-DC converter. The withstand voltage of this series is 1000 V dc (3000 V dc option is available), and DIP and SIP packages are available. With their 2:1 input range, continuous short-circuit protection and a wide operating temperature range of -40 -> +85 °C, these compact DC-DC converters are ideal for a variety of commercial and industrial applications. .2 W isolated DC-DC converter withstand voltage 1000 V dc, 3000 V dc option available Stable single/dual output 2:1 input range Industry standard SIP or DIP package Continuous short circuit protection -40 -> +85 °C Wide operating temperature range

Ulasan Produk

Tidak ada ulasan