XP POWER XP Power Isolated DC-DC Converter IF Series

Sebelum PPN:
Rp459.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 5 V dc, Input voltage range: 21.6 -> 26.4 V dc, Input voltage nominal: 24 V dc, Isolation voltage: 1 kV dc, Rated power: 1 W, Output current: 200 mA, Mounting type: Through hole, Number of outputs: 1 , Efficiency: 65%, Package: SIP, Minimum temperature: -40°C, Maximum temperature: +85°C, Series: IF, XP Power-IF series isolated DC-DC converter. XP Power IF series is reliable Highly regulated single output 1 W isolated DC-DC converter. Isolation voltage is 1000 V dc and is available in industry standard SIP or DIP packages. In addition, these compact DC-DC converters have low ripple/noise and a wide operating temperature range of -40 to +85°C. .1 W isolated DC-DC converter withstand voltage 1000 V dc, 3000 V dc with option Adjustable single output Operating temperature range: -40 -> +85 °C Industry standard SIP/DIP packaging Maximum efficiency: 68% low ripple, Low noise

Ulasan Produk

Tidak ada ulasan