XP POWER XP Power Isolated DC-DC Converter JTF12 Series

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 3.3V dc, Input voltage range: 18 -> 75 V dc, Input voltage nominal: 48 V dc, Insulation voltage: 1.6kV dc, Rated power: 12W, Output current: 3.5A, Mounting type: Through hole, Output Number: 1, Efficiency: 87%, Package: DIP, Load Regulation: ±0.5%, Maximum Temperature: +105°C, Series: JTF, XP Power-JFT12 Series Isolated DC-DC Converter. XP Power's JTF12 series is Reliable single/dual output 12 W isolated DC-DC converter. It is housed in an industry standard package and features a dielectric strength of 1600 V dc and high efficiency up to 90%. Compact, wide input range of 4:1 with standard remote on/off function, operating temperature from -40 to +105 °C. .12 W Isolated DC-DC Converter 1600 V dc Isolation High Power Density Single and Dual Outputs 4:1 Wide Input Range Operating Temperature Range: -40 -> +105 °C High Efficiency Up to 90% Industry Standard Package Board Mount Standard Remote on/off

Ulasan Produk

Tidak ada ulasan