XP POWER XP Power Isolated DC-DC Converter RDL100 Series

Sebelum PPN:
Rp4.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 48 V dc, Input voltage range: 66 -> 160 V dc, Input voltage nominal: 110 V dc, Insulation voltage: 3000 V dc, Rated power: 100 W, Output current: 2.08 A, Mounting type: Through hole, Number of outputs: 1, Approved for railway applications: Yes, Package: 1/2 brick, Load regulation: ±0.2%, Maximum temperature: +100°C, Series: RDL100

Ulasan Produk

Tidak ada ulasan