XP POWER XP Power Isolated DC-DC Converter IL Series

Sebelum PPN:
Rp289.900 - Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 24V dc, Input voltage range: 21.6 -> 26.4 V dc, Input voltage nominal: 24 V dc, Insulation voltage: 1kV dc, Rated power: 2W, Output current: 84mA, Mounting type: Through hole, Number of outputs: 1 , Efficiency: 84%, Package: SIP, Load Regulation: ±10%, Maximum Temperature: +85°C, Length: 11.68mm, XP Power-IL Series Isolated DC-DC Converter. XP Power IL Series is Reliable High output single output 2 W isolated DC-DC converter. Withstand voltage is 1000 V dc and is offered in an industry standard SIP package. All of these compact DC-DC converters have a wide operating temperature range of -40 to +85 °C and a maximum efficiency of 84%. .2 W isolated DC-DC converter withstand voltage 1000 V dc, 3000 V dc with option Single output Operating temperature range: -40 -> +85 °C Industry standard SIP packaging Maximum efficiency: 84%

Ulasan Produk

Tidak ada ulasan