XP POWER XP Power Isolated DC-DC Converter RCQ75 Series

Sebelum PPN:
Rp4.399.900 - Rp24.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 24V dc, Input voltage range: 43 -> 101 V dc, Input voltage nominal: 72 V dc, Isolation voltage: 3 (Minimum)kV ac, Rated power: 75W, Output current: 3.13A, Mounting type: Through hole , Number of outputs: 1, Medical standard certification: No, Approved for railway applications: Yes, Load regulation: ±0.3%, Maximum temperature: +105°C, Series: RCQ75, XP Power-RCQ75 series DC-DC converter. XP Power's RCQ75 series is a highly reliable 75 W isolated DC-DC converter. This adjustable single output series features 3000 V ac isolation, is compliant with EN50155 and IEC60571 and is designed to meet the EN50121-3-2 EMC standard. . 75 W 3000 V ac Isolation Adjusted single output 72 V dc and 110 V dc (for railway applications) Operating temperature: -40 -> +100 °C Remote on/off and remote sense EN50121-3-2 Comply with EMC standard EN50155 And IEC60571 compliant

Ulasan Produk

Tidak ada ulasan