XP POWER XP Power Isolated DC-DC Converter DTE40 Series

Sebelum PPN:
Rp2.599.900 - Rp2.899.900
Spesifikasi
Accuracy (%)±1(Typical),Max±2
Cooling MethodNatural convection
Dimensions (mm)112x63.8x25.6
Humidity (% RH)5 to 95 (no condensation)
Insulation Resistance (MΩ)Min1000
Insulation Voltage (V)MinDC2500
Mass (g)162
Operating Temperature Range (°C)-40~+95
Overload Protection1.5
Overvoltage Protection1.2
PackageClosed type
Power DensityMax3.4W/in<sup>3</sup>
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)40
Safety StandardCB,UL,CE,UKCA
SeriesDTE40
Storage Temperature Range (°C)-50~125
Switching Frequency (kHz)285
Temperature coefficientMax0.02%/°C
Type of Terminal FittingChassis mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Undervoltage lockout: On at >9V, Off <7.5V *Input surge: 50VDC *Remote (on/off): On: Logic High (3.5-12 V) or open circuit, Off: Logic Low (<1.2 V) or short pin 1 to pin 2

Ulasan Produk

Tidak ada ulasan