XP POWER XP Power Isolated DC-DC Converter JCK60 Series

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 12V dc, Input voltage range: 18 -> 36 V dc, Input voltage nominal: 24 V dc, Insulation voltage: 1.6kV dc, Rated power: 60W, Output current: 5A, Mounting type: Through hole, Number of outputs: 1, Efficiency: 91%, Load Regulation: ±0.5%, Maximum Temperature: +85°C, Width: 50.8mm, XP Power-JCK60 Series Isolated DC-DC Converter. XP Power's JCK60 series is highly reliable 60 W isolated DC-DC converter. It is housed in an industry standard package and features a dielectric strength of 1600 V dc and high efficiency up to 92%. It is compact, has an input voltage range of 2:1, and has a remote on/off setting function. .60 W isolated DC-DC converter 1600 V dc isolation 2:1 input range Remote on/off operating temperature range: -40 -> +85 °C High efficiency up to 92% Very high power density OCP, OVP, OTP Functional board mounting

Ulasan Produk

Tidak ada ulasan