XP POWER XP Power Isolated DC-DC Converter ISH Series

Sebelum PPN:
Rp369.900 - Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 15 V dc, Input voltage range: 13.5 -> 16.5 V dc, Input voltage nominal: 15 V dc, Insulation voltage: 3000 V dc, Rated power: 2 W, Output current: 133 mA, Mounting type: Surface mount, Number of outputs: 1 , Efficiency: 83%, Package: SMD, Minimum temperature: -40°C, Maximum temperature: +105°C, Series: ISH, XP Power-ISH series isolated DC-DC converter. XP Power ISH series DC-DC converter is It is a sturdy and reliable product that can be used in a variety of applications. The ISH series is a single output converter using SMD package. Features and benefits: Single output SMD package Industry standard pinout Wide operating temperature range: -40 °C -> +105 °C

Ulasan Produk

Tidak ada ulasan