XP POWER XP Power Isolated DC-DC Converter JCK15 Series

Sebelum PPN:
Rp1.299.900 - Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 5V dc, Input voltage range: 18 -> 36 V dc, Input voltage nominal: 24 V dc, Insulation voltage: 1600V dc, Rated power: 15W, Output current: 3A, Mounting type: Through hole, Number of outputs: 1 , Efficiency: 85%, Load Regulation: ±0.5%, Maximum Temperature: +100°C, Series: JCK, XP Power-JCK15 Series Isolated DC-DC Converter. XP Power's JCK15 series is highly reliable 15 W isolation. Type DC-DC converter. It is housed in an industry standard package and features isolation voltage of 1500 V dc and high efficiency up to 89%. It is compact, has an input voltage range of 2:1, and has continuous short-circuit protection. .15 W isolated DC-DC converter 1500 V dc isolation 2:1 input range Single and dual outputs Operating temperature range: -40 -> +100 °C continuous short circuit protection High efficiency board mounting up to 89%

Ulasan Produk

Tidak ada ulasan