XP POWER XP Power Isolated DC-DC Converter JCK40 Series

Sebelum PPN:
Rp2.799.900 - Rp25.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 15V dc, Input voltage range: 9 -> 18 V dc, Input voltage nominal: 12 V dc, Insulation voltage: 1.6kV dc, Rated power: 40W, Output current: 2.67A, Mounting type: Through hole, Number of outputs : 1, Efficiency: 91%, Load Regulation: ±0.5%, Maximum Temperature: +70°C, Width: 25.4mm, XP Power-JCK40 Series Isolated DC-DC Converter. XP Power's JCK40 series is highly reliable. 40 W isolated DC-DC converter. It is housed in an industry standard package and features a dielectric strength of 1600 V dc and high efficiency up to 92%. It is compact, has an input voltage range of 2:1, and has a remote on/off setting function. .40 W Isolated DC-DC Converter 1600 V dc Isolation 2:1 Input Range Single and Dual Output Remote On/Off Operating Temperature Range: -40 -> +70 °C High Efficiency Up to 92% Very High Power Density Board Implementation

Ulasan Produk

Tidak ada ulasan