XP POWER XP Power Isolated DC-DC Converter ITQ Series

Sebelum PPN:
Rp879.900 - Rp20.999.900
Spesifikasi
Accuracy (%)±1(Initial Set)
Capacitance (pF)50
Cooling MethodNatural convection
Dimensions (mm)21.9x9.2x11.1
Humidity (% RH)95 (no condensation)
Insulation Resistance (ohm)10<sup>9</sup>
Mass (g)4.8
Operating Temperature Range (°C)-40~+100
Power Density44Win<sup>3</sup>
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)6
Ripple Current (mA)20/40pk-pk(Input Reflected)
Ripple Noise (mVp-p)125
Safety StandardUL,CSA
SeriesITQ
Short Circuit ProtectionContinuous,with auto recovery
Storage Temperature Range (°C)-40~+125
Switching Frequency (kHz)580
Temperature coefficient0.02%/°C
Type of Terminal FittingThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan