XP POWER XP Power Isolated DC-DC Converter IEQ05 Series

Sebelum PPN:
Rp909.900 - Rp9.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 12V dc, Input voltage range: 4.5 -> 18 V dc, Input voltage nominal: 12 V dc, Isolation voltage: 1.5 kV dc @ 60 s, 1.8 kV dc @ 1 s, Rated power: 5 W, Output current: 417 mA , Mounting type: Through hole, Number of outputs: 1, Efficiency: 83%, Package: SIP, Load regulation: ±1%, Maximum temperature: +90°C, Series: IEQ, XP Power-IEQ05 series isolated DC-DC converter XP Power's IEQ05 series is a reliable stable single/dual output 5W isolated DC-DC converter. It is housed in a compact SIP8 package and features isolation voltage of 1500 V dc and high efficiency up to 83%. Compact, wide input range of 4:1 with remote on/off setting function, operating temperature is -40 to +90 °C. .5 W isolated DC-DC converter 1500 V dc isolated Stable single/dual output Remote on/off setting 4:1 wide input range Operating temperature range: -40 -> +90 °C Maximum efficiency: 83% Compact SIP8 Package board mounting

Ulasan Produk

Tidak ada ulasan