XP POWER XP Power Isolated DC-DC Converter IM Series

Sebelum PPN:
Rp479.900 - Rp5.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±15 V dc, Input voltage range: 18 -> 75 V dc, Input voltage nominal: 48 V dc, Isolation voltage: 1.5 kV dc, Rated power: 2 W, Output current: ±65 mA, Mounting type: Through hole, Output Number: 2, Efficiency: 84%, Package: SIP, Load regulation: ±0.5%, Maximum temperature: +100°C, Series: IM, XP Power-IM series isolated DC-DC converter. XP Power IM series Reliable stable single/dual output 2W isolated DC-DC converter. With a wide 4:1 input range and 1500 V dc isolation voltage, it is offered in an industry standard SIP package. These compact DC-DC converters also feature high efficiency up to 85%, remote on/off settings, and continuous short-circuit protection. .2 W isolated DC-DC converter 1500 V dc isolation voltage Stable single/dual output Operating temperature range: -40 -> +85 °C Industry standard SIP packaging Up to 85% efficiency Remote on/off setting Continuous short-circuit protection

Ulasan Produk

Tidak ada ulasan