XP POWER XP Power Isolated DC-DC Converter JTD20 Series

Sebelum PPN:
Rp1.399.900 - Rp14.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±12 V dc, Input voltage range: 9 -> 36 V dc, Input voltage nominal: 24 V dc, Isolation voltage: 1600 (Minimum)V dc, Rated power: 20 W, Output current: ±835 mA, Mounting type: Through Hall, Number of outputs: 2, Efficiency: 88.5%, Load regulation: 1%, Maximum temperature: +100°C, Width: 25.4mm, XP Power-JTD20 series isolated DC-DC converter. XP Power JTD20 series is Reliable stable single/dual output, 20 W isolated DC-DC converter. The series features a wide 4:1 input range, a 1.6” x 1” footprint, and is fully loadable at an ambient temperature of 65°C. In addition, these compact DC-DC converters have a withstand voltage of 1600 V dc, a wide operating temperature range of -40 to +100 °C, and support remote on/off. All JTD20 converters come with a 3-year warranty. Features and benefits. Stable single/dual output 4:1 wide input range 1.6” x 1” footprint Remote on/off Full load at 65°C ambient temperature Operating temperature: -40 -> +100°C 3 year warranty

Ulasan Produk

Tidak ada ulasan