XP POWER XP Power Isolated DC-DC Converter JTF10 Series

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output Voltage: 12V dc Input Voltage Range: 9:36 dc Nominal Input Voltage: 24 dc Isolation Voltage: 1.6 kV dc Rated Power: 10 W Output Current: 833 mA Mounting Type: Through-Hole Number of Outputs: 1 Efficiency: 88% Package: DIP Load Regulation: ±0.5% Maximum Temperature: +105°C Series: JTF XP Power JTF10 Series Isolated DC-DC Converter. XP Power's JTF10 series is a reliable, single- and dual-output 10 W isolated DC-DC converter. Housed in an industry-standard package, it features 1600 dc isolation and high efficiency up to 90%. Its compact design, wide 4:1 input range, standard remote on/off function, and an operating temperature range of -40 to +105°C. 10 W Isolated DC-DC Converter 1600 dc isolation High power density Single and dual outputs 4:1 wide input range Operating temperature range: -40 +105 High efficiency up to 90% Industry standard package PCB mounting Standard remote on/off

Ulasan Produk

Tidak ada ulasan