XP POWER XP Power Isolated DC-DC Converter JTH15 Series

Sebelum PPN:
Rp1.599.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 5 V dc, Input voltage range: 18 -> 72 V dc, Input voltage nominal: 48 V dc, Isolation voltage: 1500 V dc, Rated power: 15 W, Output current: 3 A, Mounting type: Through hole, Number of outputs: 1 , Efficiency: 83%, Minimum temperature: -40°C, Maximum temperature: +100°C, Width: 25.4mm, XP Power-JTH15 series isolated DC-DC converter. XP Power JTH15 series is a reliable single / Dual output 15W isolated DC-DC converter. It is housed in an industry standard package and features isolation voltage of 1500 V dc and high efficiency up to 86%. Compact, wide input range of 4:1 and operating temperature from -40 to +100 °C. .15 W Isolated DC-DC Converter 1500 V dc Isolation High Power Density Single and Dual Output 4:1 Wide Input Range Operating Temperature Range: -40 -> +100 °C High Efficiency Up to 86% Industry Standard Package Board Mount Option Remote on/off with

Ulasan Produk

Tidak ada ulasan