XP POWER XP Power Isolated DC-DC Converter JSE08 Series

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 3.3V dc, Input voltage range: 18 -> 36 V dc, Input voltage nominal: 24 V dc, Rated power: 8W, Output current: 1.6A, Mounting type: Through hole, Number of outputs: 1, Efficiency: 78 %, Package: DIP 16, Load regulation: ±1%, Maximum temperature: +105°C, Length: 23.8mm, XP Power-JSE08 series isolated DC-DC converter. XP Power's JSE08 series is reliable. Highly stable single/dual output, 8W isolated DC-DC converter. Products in this series are designed to fit in a DIP16 package, have a 2:1 input range and meet all ITE safety approvals. In addition, these compact DC-DC converters have a high power density, 1500 V dc isolation voltage, and a wide operating temperature range of -40 to +105 °C. .8 W Isolated DC-DC Converter 2:1 Input Range Stable Single/Dual Output DIP16 Package 1500 V dc Isolation Voltage ITE Safety Approved Wide Operating Temperature Range: -40 -> +105 °C

Ulasan Produk

Tidak ada ulasan