XP POWER XP Power Isolated DC-DC Converter JCD Series

Sebelum PPN:
Rp669.900 - Rp8.499.900
Spesifikasi
Accuracy (%)±1(Setpoint)
Cooling MethodConvection-cooled
Dimensions (mm)31.75x20.32x10.4
Insulation Resistance (ohm)10<sup>9</sup>
Insulation Voltage (V)DC1600
Mass (g)18
Operating Humidity (%RH)Up to 95 (non-condensing)
Operating Temperature Range (°C)-40~+100
PackageDIL24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ripple Noise (mVp-p)60
SeriesJCD
Short Circuit ProtectionIndefinite with auto recovery
Storage Temperature Range (°C)-55~+125
Switching Frequency (kHz)266
Temperature coefficient0.02%/°C
Type of Terminal FittingThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan