XP POWER XP Power Isolated DC-DC Converter JCK20 Series

Sebelum PPN:
Rp1.699.900 - Rp16.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: 12V dc, Input voltage range: 9 -> 18 V dc, Input voltage nominal: 12 V dc, Insulation voltage: 1.6kV dc, Rated power: 20W, Output current: 1.67A, Mounting type: Through hole, Number of outputs : 1, Efficiency: 90%, Load Regulation: ±0.5%, Maximum Temperature: +100°C, Series: JCK, XP Power-JCK20 Series Isolated DC-DC Converter. XP Power's JCK20 series is highly reliable. W isolated DC-DC converter. Housed in an industry standard package, it features a dielectric strength of 1600 V dc and high efficiency up to 93%. It is compact, has an input voltage range of 2:1, and has a remote on/off setting function. .20 W Isolated DC-DC Converter 1600 V dc Isolation 2:1 Input Range Single and Dual Output Remote On/Off Operating Temperature Range: -40 -> +100 °C High Efficiency PCB Mount up to 93%

Ulasan Produk

Tidak ada ulasan