XP POWER XP Power Isolated DC-DC Converter ISB01 Series

Sebelum PPN:
Rp549.900 - Rp5.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±15 V dc, Input voltage range: 18 -> 36 V dc, Input voltage nominal: 24 V dc, Isolation voltage: 1.5 kV dc @ 60 s, 1.8 kV dc @ 1 s, Rated power: 1 W, Output current: ±33mA, Mounting type: Surface mount, Number of outputs: 2, Efficiency: 82%, Package: SMD, Load regulation: ±1%, Maximum temperature: +95°C, Series: ISB, XP Power-ISB01 series isolated DC- DC Converters. XP Power's ISB01 series is a reliable stable single/dual output 1W isolated DC-DC converter. It is housed in a compact SMD package and features isolation voltage of 1500 V dc and high efficiency up to 82%. Compact, with input range 2:1 and remote on/off setting function, operating temperature is -40 to +95 °C. .1 W isolated DC-DC converter 1500 V dc isolation voltage 2:1 input range Stable single/dual output Operating temperature range: -40 -> +95 °C Remote on/off Maximum efficiency: 82% Small SMD package Available in tape package and reel package

Ulasan Produk

Tidak ada ulasan