XP POWER XP Power Isolated DC-DC Converter IH Series

Sebelum PPN:
Rp329.900 - Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±9 V dc, Input voltage range: 21.6 -> 26.4 V dc, Input voltage nominal: 24 V dc, Isolation voltage: 1 kV dc, Rated power: 2 W, Output current: ±111 mA, Mounting type: Through hole, Number of outputs : 2, Efficiency: 80%, Package: DIP, Load Regulation: ±10%, Maximum Temperature: +85°C, Series: IH, XP Power-IH Series Isolated DC-DC Converter. XP Power's IH Series is Reliable High performance dual output 2 W isolated DC-DC converter. Isolation voltage is 1000 V dc and is available in industry standard SIP or DIP packages. All of these compact DC-DC converters have a wide operating temperature range of -40 to +85 °C and a maximum efficiency of 82%. .2 W Isolated DC-DC Converter 1000 V dc Isolation Voltage Dual Output Operating Temperature Range: -40 -> +85 °C Industry Standard SIP/DIP Packaging Maximum Efficiency: 82%

Ulasan Produk

Tidak ada ulasan