XP POWER XP Power Isolated DC-DC Converter IHA01 Series

Sebelum PPN:
Rp249.900 - Rp5.599.900
Spesifikasi
Accuracy (%)Max±3(Initial Set)
Capacitance (pF)10
Cooling MethodNatural convection
Dimensions (mm)19.5x9.8x12.5
Humidity (% RH)2.5 to 95 (no condensation)
Insulation Resistance (ohm)10<sup>9</sup>
Insulation Voltage (V)DC6000
Mass (g)4.2
Operating Temperature Range (°C)-40~+85
PackageSIP7
Power Density6.8W/in<sup>3</sup>
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)1
Ripple Current (mA)20pk-pk(Input Reflected)
Ripple Noise (mVp-p)200
SeriesIHA01
Storage Temperature Range (°C)-40~+125
Switching Frequency (kHz)20~50
Temperature coefficient0.03%/°C
Type of Terminal FittingThrough hole

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan