XP POWER XP Power Isolated DC-DC Converter ISA Series

Sebelum PPN:
Rp239.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Output voltage: ±24 V dc, Input voltage range: 4.5 -> 5.5 V dc, Input voltage nominal: 5 V dc, Insulation voltage: 3 kV dc, Rated power: 1 W, Output current: ±21 mA, Mounting type: Surface mount, Number of outputs : 2, Efficiency: 81%, Package: SMD, Minimum temperature: -40°C, Maximum temperature: +105°C, Series: ISA, XP Power-ISA series isolated DC-DC converter. XP Power ISA series is reliable Highly efficient dual output 1 W isolated DC-DC converter. It is packaged in a compact SMD package, withstand voltage of 1500 V dc and optional 3000 V dc option. The operating temperature is -40 to +105 °C. .1 W isolated DC-DC converter withstand voltage 1500 V dc, 3000 V dc option available Dual output operating temperature range: -40 -> +105 °C Maximum efficiency: 82% Small SMD package PCB mounting

Ulasan Produk

Tidak ada ulasan